WPX3LED50KMV0LT - 69W Led Wall Pack 5K 9200LM 120-277V Dark Bronze

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPX3LED50KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX3 LED 50K MVOLT DDBXD M2
Description
69W Led Wall Pack 5K 9200LM 120-277V Dark Bronze
The WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. No Longer Will Your Customers Have to Sacrifice Performance and Style to Get The Low Initial Cost That They Demand. With Three Sizes and Lumen Packages Of 1, 550 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat App
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870824 / 00193048870824
Weight per unit
11.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WPX3LED50KMV0LT - Large Image
 
WPX3LED50KMV0LT - Small Image
Attachments
 
 
WPX3LED50KMV0LT - Specification Sheet
Brochures
 
 
WPX3LED50KMV0LT - Brochure
Other Links
 
 
WPX3LED50KMV0LT - Other
 
WPX3LED50KMV0LT - Other
 
WPX3LED50KMV0LT - Other
 
WPX3LED50KMV0LT - Other
 
WPX3LED50KMV0LT - Other
 
WPX3LED50KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
69
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
fixture material
aluminum
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Width
13
Height
5.5
Length
9.5
Size
9.5x13x5.5
Descriptions
Description
69W LED WALL PACK 5K 9200LM 120-277V DARK BRONZE
Product Type
Wallpack
extra long description
LITH WPX3 LED 50K MVOLT DDBXD M2 LE
Long Description
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Additional Information
lumens
9200 LM
pallet quantity
96
Power Source
Hardwired
Socket Type
Integrated LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX3 LED 50K MVOLT DDBXD M2
GTIN
00193048870824
UPC
193048870824
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
11
Weight per each
11.93
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Sports and Recreation,Transportation,Utility, Closet,Warehouses
standard
CSADLC Premium,DLC Standard
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat