WSXAL - Almond WL SW Sensor

Sensorswitch

  • $66.31 (Each)
  • $66.31 (Each)
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
WSXAL
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX AL
Description
Almond WL SW Sensor
Fixture Mount Interchangeable Lens Sensor , High Bay 360 Lens & High Bay Bi-Directional Aisleway Lens , 347-480 Vac
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
820476167782 / 00820476167782
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.31 (Each)
Resources
Images
 
 
WSXAL - Small Image
 
WSXAL - Large Image
360 Images
 
 
WSXAL - 360 Image
Attachments
 
 
WSXAL - Specification Sheet
Tech Bulletins
 
 
WSXAL - Tech Bulletin
Other Links
 
 
WSXAL - Other
 
WSXAL - Other
 
WSXAL - Other
 
WSXAL - Other
 
WSXAL - Other
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
120,277
Lamp Included
Not Applicable
Material
Plastic
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Length
1.5
Width
2.25
Height
4.5
Descriptions
Description
ALMOND WL SW SENSOR
Long Description
Fixture Mount Interchangeable Lens Sensor , High Bay 360 Lens & High Bay Bi-Directional Aisleway Lens , 347-480 VAC
Product Type
Sensor
Special Features
The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enables them to functi
extra long description
LITH WSX AL Wall Switch Sensor, Lig
Additional Information
supply voltage
120, 277
Warranty
5
Power Source
Hardwired
average life
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
SENSOR SWITCH
Manufacturers Part Number
WSX AL
GTIN
00820476167782
UPC
820476167782
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SENSOR
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Semi-recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat