XVMLL483500LMMV - *Delisted* 4' Led Vapor Tight 4K 3500LM

Lithonia Lighting

  • $124.59 (Each)
  • $124.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XVMLL483500LMMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
XVML L48 3500LM MVOLT 40K 80CR
Description
*Delisted* 4' Led Vapor Tight 4K 3500LM
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
191723621938 / 00191723621938
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.59 (Each)
Resources
Images
 
 
XVMLL483500LMMV - Small Image
 
XVMLL483500LMMV - Large Image
 
XVMLL483500LMMV - Large Image
 
XVMLL483500LMMV - Large Image
Attachments
 
 
XVMLL483500LMMV - Specification Sheet
 
XVMLL483500LMMV - Specification Sheet
 
XVMLL483500LMMV - Specification Sheet
 
XVMLL483500LMMV - Specification Sheet
Other Links
 
 
XVMLL483500LMMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
7.000 7.000
Voltage Rating
MVOLT
amperage rating
Open Office, Retail
Lamp Type
Open Office, Retail
Material
Polycarbonate
Material, Color, and Finish
housing color
Not Applicable
Housing Material
Polycarbonate
Color
SE
Dimensions and Weight
Height
3.27
Width
3.668
Length
Light Commercial, Residential, Restroom
Descriptions
extra long description
LITH XVML-L48-3500LM-MVOLT-40K-80CR
Long Description
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM MVOLT 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-MVOLT-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM MVOLT 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-MVOLT-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM MVOLT 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
Special Features
Light Commercial, Residential, Restroom
Product Type
Linear
Description
*DELISTED* 4' LED VAPOR TIGHT 4K 3500LM
Additional Information
pallet quantity
144
Response Time
7.000 Calendar Days
Bundle Diameter
Light Commercial, Residential, Restroom
Fixture Type
Linear
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
XVML L48 3500LM MVOLT 40K 80CR
GTIN
00191723621938
UPC
191723621938
Taxonomies, Classifications, and Categories
Type
LINEAR
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire).
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat