XVMLL485000LMMV0 - *Delisted* 4' Led VPR Tight 4K 5000LM

Lithonia Lighting

  • $149.83 (Each)
  • $149.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XVMLL485000LMMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
XVML L48 5000LM MVOLT 40K 80CRI
Description
*Delisted* 4' Led VPR Tight 4K 5000LM
Led Vapor Tight, Linear Shape, 33 W, 120 to 277 V, 5000 LM Brightness (Lumens), 47-13/16 In Length, 4-1/2 In Width, 3 In Height, Polycarbonate Housing Material, 5 Yr Warranty, 6.1 LBS
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
191723621952 / 00191723621952
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.83 (Each)
Resources
Attachments
 
 
XVMLL485000LMMV0 - Specification Sheet
 
XVMLL485000LMMV0 - Specification Sheet
 
XVMLL485000LMMV0 - Specification Sheet
Images
 
 
XVMLL485000LMMV0 - Small Image
 
XVMLL485000LMMV0 - Large Image
 
XVMLL485000LMMV0 - Large Image
 
XVMLL485000LMMV0 - Large Image
 
XVMLL485000LMMV0 - Large Image
Other Links
 
 
XVMLL485000LMMV0 - Other
Specifications Sheets
 
 
XVMLL485000LMMV0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Linear
Wattage
33 W
Voltage Rating
120 to 277 v
Lamp Type
LED - Static
Material
Polycarbonate
Material, Color, and Finish
housing color
Gray
Housing Material
Polycarbonate
Dimensions and Weight
Length
47-13/16 in
Width
4-1/2 in
Height
3 in
Descriptions
extra long description
LITH XVML L48 5000LM MVOLT 40K 80CR
Product Type
LED Vapor Tight
Long Description
LED Vapor Tight, Linear Shape, 33 W, 120 to 277 v, 5000 lm Brightness (Lumens), 47-13/16 in Length, 4-1/2 in Width, 3 in Height, Polycarbonate Housing Material, 5 yr Warranty, 6.1 lbs
Features
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting(R) provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating
Short Description
LED Vapor Tight 33 W, 120 to 277 V, 5000 lm
Description
*DELISTED* 4' LED VPR TIGHT 4K 5000LM
Additional Information
Brightness (Lumens)
5000 lm
bulb type
LED
includes
Hooks;10 Latches
Standards Met
UL/cUL Listed
Warranty
5 yr
package quantity
1 CA
Response Time
7.000 Calendar Days
pallet quantity
99
Fixture Type
Linear
Manufacturer Information
Manufacturers Part Number
XVML L48 5000LM MVOLT 40K 80CR
Brand
Lithonia Lighting
GTIN
00191723621952
UPC
191723621952
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LINEAR
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.1 lbs;2.8 kgs
Weight per each
6.4
Carton
1
Uses, Certifications, and Standards
Application
Ceiling Meets Wall At A 90° Angle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat