Z132MV - Low Profile Strip 1LMP 32W T8

Lithonia Lighting

  • $63.38 (Each)
  • $63.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z132MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
Z132MV
Description
Low Profile Strip 1LMP 32W T8
Lith Z132 MV Narrow Strip , 32W, In
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745976682736 / 00745976682736
Weight per unit
5.5599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.38 (Each)
Resources
Images
 
 
Z132MV - Large Image
 
Z132MV - Small Image
Other Links
 
 
Z132MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 to 277
Wattage
32
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2
Width
3
Length
49
Descriptions
Description
LOW PROFILE STRIP 1LMP 32W T8
Product Type
Strip Light
Long Description
LITH Z132 MV Narrow Strip , 32W, In
Special Features
Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.
Additional Information
Warranty
2
pallet quantity
224
Maximum Operating Temperature
25
dimensions
48'' X 2-1/4'' X 1-1/4''
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
Z132MV
GTIN
00745976682736
UPC
745976682736
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
4
Weight per each
5.5599
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSA,UL
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat