ZL1NL465000LMFST - ZL1N L46 5000LM FST Mvolt 40K 80CRI WH

Lithonia Lighting

  • $261.90 (Each)
  • $261.90 (Each)

In-Stock: 256 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZL1NL465000LMFST
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ZL1N L46 5000LM FST MVOLT 40K
Description
ZL1N L46 5000LM FST Mvolt 40K 80CRI WH
Lith ZL1N L46 5000LM FST Mvolt 40K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193047949996 / 00193047949996
Weight per unit
7.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.90 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
256
Resources
Images
 
 
ZL1NL465000LMFST - Small Image
 
ZL1NL465000LMFST - Large Image
Attachments
 
 
ZL1NL465000LMFST - Specification Sheet
Tech Bulletins
 
 
ZL1NL465000LMFST - Tech Bulletin
Other Links
 
 
ZL1NL465000LMFST - Other
 
ZL1NL465000LMFST - Other
 
ZL1NL465000LMFST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
34
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
2.125
Height
2.25
Length
46
Descriptions
Long Description
LITH ZL1N L46 5000LM FST MVOLT 40K
Product Type
Strip Light
Description
ZL1N L46 5000LM FST MVOLT 40K 80CRI WH
Additional Information
Warranty
5
lumens
5000
average life
60
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
ZL1N L46 5000LM FST MVOLT 40K
Brand
Lithonia Lighting
GTIN
00193047949996
UPC
193047949996
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
7.48
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Residential,Retail,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 256

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
95 View Store

A-L

Location Stock Available
Gilbert
161 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat