ZL1NL485000LMFST - 4' Led Strip 50K 5000LM

Lithonia Lighting

  • $231.80 (Each)
  • $231.80 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZL1NL485000LMFST
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ZL1N L48 5000LM FST MVOLT 50K
Description
4' Led Strip 50K 5000LM
Z Series Led Strip Light, 48'' Long, 5, 000 Nominal Lumens, Frosted, Diffuse, 120V-277V, 5000K, 80 CCT, White Finish, Sku - 253WJ9
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Industrial Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887789072 / 00190887789072
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
ZL1NL485000LMFST - Small Image
 
ZL1NL485000LMFST - Large Image
Attachments
 
 
ZL1NL485000LMFST - Specification Sheet
Tech Bulletins
 
 
ZL1NL485000LMFST - Tech Bulletin
Other Links
 
 
ZL1NL485000LMFST - Other
 
ZL1NL485000LMFST - Other
 
ZL1NL485000LMFST - Other
 
ZL1NL485000LMFST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
34
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2.5
Width
3
Length
49
Descriptions
Description
4' LED STRIP 50K 5000LM
extra long description
LITH ZL1N L48 5000LM FST MVOLT 50K
Product Type
Strip Light
Long Description
Z SERIES LED STRIP LIGHT, 48'' long, 5,000 nominal lumens, Frosted, diffuse, 120V-277V, 5000K, 80 CCT, White finish, SKU - 253WJ9
Additional Information
Warranty
5
lumens
5000
average life
60
Power Source
Hardwired
Hardware
No
Fixture Type
Strip Light
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ZL1N L48 5000LM FST MVOLT 50K
GTIN
00190887789072
UPC
190887789072
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Strip Light
Trade Size
aperture size
4FT
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Residential,Retail,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat