100BT15SWPFA - 100W White Coated

LMP

  • $14.20 (Each)
  • $14.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100BT15SWPFA
Manufacturer's Part Number
100BT15SWPFA
Description
100W White Coated
Halogen Lamp, 3500 H Average Life, E26 (Medium Screw) Base Type, 1600 LM Brightness (Lumens), Soft White Finish, 1 PK;60 Ca Package Quantity, BT15 Shape, 120 V Voltage Rating, 100 W Wattage, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Halogen Lamps Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Resources
Images
 
 
100BT15SWPFA - Small Image
 
100BT15SWPFA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BT15
Wattage
100 W
Voltage Rating
120 V
Material, Color, and Finish
Base Type
E26 (Medium Screw)
Finish
Soft White
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, 3500 h Average Life, E26 (Medium Screw) Base Type, 1600 lm Brightness (Lumens), Soft White Finish, 1 PK;60 CA Package Quantity, BT15 Shape, 120 V Voltage Rating, 100 W Wattage, Not Dimmable
Short Description
Halogen Lamp, 100 W, E26, Soft White, 3500 h, 1 PK
Description
100W WHITE COATED
Additional Information
average life
3500 h
Brightness (Lumens)
1600 lm
package quantity
1 PK;60 CA
Manufacturer Information
Brand
LIGHT BULB DEPOT LLC
Manufacturers Part Number
100BT15SWPFA
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat