FE3220 - 20' Fiberglass Extension Ladder Ia

Louisville

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE3220
Manufacturer
Louisville
Manufacturer's Part Number
FE3220
Description
20' Fiberglass Extension Ladder Ia
Louisville; Extension Ladder; Type Ia, Two Section; Ladder Height: 20 FT; Step Height: 6-1/4 In; Extension Height: 17 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 10 FT; Actual Cubic FT: 8.600 Cu-FT; Rail Depth: 3-1/4 In; Inside Width: 14-11/16 In Base X 13-11/16 In Fly; Outside Width: 17-1/16 In Base X 16-1/16 In Fly
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200068 / 00728865200068
Weight per unit
43.4311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FE3220 - Small Image
 
FE3220 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Long Description
Louisville; Extension Ladder; Type IA, Two Section; Ladder Height: 20 FT; Step Height: 6-1/4 IN; Extension Height: 17 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 10 FT; Actual Cubic Ft: 8.600 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Special Features
Features: Quicklatch; Steel Swivel Safety Shoe With Metal Shield; Outside Slide Guides; D-Shaped Rungs; Mar-Resistant Rail End Caps; Series: FE3200; Length Each Section: 10 FT; Actual Cubic Ft: 8.600 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Product Type
Extension Ladder, Louisville, Type Ia, Two Section, Csa, Ansi A14
Description
20' FIBERGLASS EXTENSION LADDER IA
Additional Information
Step Height
6.25 in
Load Capacity
94414
Manufacturer Information
Manufacturers Part Number
FE3220
Brand
Louisville
GTIN
00728865200068
UPC
728865200068
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA, Two Section
Packaging
Weight per each
43.4311
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat