FE3228 - 28' Fiberglass Extension Ladder Ia

Louisville

  • $522.31 (Each)
  • $522.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE3228
Manufacturer
Louisville
Manufacturer's Part Number
FE3228
Description
28' Fiberglass Extension Ladder Ia
Louisville; Extension Ladder; Type Ia, Two Section; Ladder Height: 28 FT; Step Height: 6-1/4 In; Extension Height: 25 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 14 FT; Actual Cubic FT: 11.900 Cu-FT; Rail Depth: 3-1/4 In; Inside Width: 14-11/16 In Base X 13-11/16 In Fly; Outside Width: 17-1/16 In Base X 16-1/16 In Fly
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200181 / 00728865200181
Weight per unit
58.643 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.31 (Each)
Resources
Images
 
 
FE3228 - Small Image
 
FE3228 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Extension Ladder, Louisville, Type Ia, Two Section, Csa, Ansi A14
Description
28' FIBERGLASS EXTENSION LADDER IA
Long Description
Louisville; Extension Ladder; Type IA, Two Section; Ladder Height: 28 FT; Step Height: 6-1/4 IN; Extension Height: 25 FT; Material: Fiberglass; Load Capacity: 300 LB; Series: FE3200; Length Each Section: 14 FT; Actual Cubic Ft: 11.900 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Special Features
Features: Quicklatch; Steel Swivel Safety Shoe With Metal Shield; Outside Slide Guides; D-Shaped Rungs; Mar-Resistant Rail End Caps; Series: FE3200; Length Each Section: 14 FT; Actual Cubic Ft: 11.900 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Additional Information
Step Height
6.25 in
Load Capacity
94414
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FE3228
GTIN
00728865200181
UPC
728865200181
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA, Two Section
Packaging
Weight per each
58.643
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat