FM1414HD - 14' Fiberglass Mechanic Twin Stepladder Iaa

Louisville

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM1414HD
Manufacturer
Louisville
Manufacturer's Part Number
FM1414HD
Description
14' Fiberglass Mechanic Twin Stepladder Iaa
Louisville; Twin Front Ladder; Brute; Type Iaa; Ladder Height: 14 FT; Rung Size: 3 In; Base Size: 34-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FM1400HD; Actual Cubic FT: 23.600 Cu-FT; Approx. Spread: 111-1/2 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865089328 / 00728865089328
Weight per unit
85.0984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM1414HD - Small Image
 
FM1414HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Twin Front Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, O
Description
14' FIBERGLASS MECHANIC TWIN STEPLADDER IAA
Long Description
Louisville; Twin Front Ladder; BRUTE; Type IAA; Ladder Height: 14 FT; Rung Size: 3 IN; Base Size: 34-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FM1400HD; Actual Cubic Ft: 23.600 CU-FT; Approx. Spread: 111-1/2 IN
Special Features
Features: Da Boot For Slip Resistant Footing; Heavy Gauge Steel Hinges; Inside Spreader Braces; Heavy Duty Gusset Bracing; Riveted Step Construction; Series: FM1400HD; Actual Cubic Ft: 23.600 CU-FT; Approx. Spread: 111-1/2 IN
Additional Information
Load Capacity
375 W
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FM1414HD
sub brand
BRUTE
GTIN
00728865089328
UPC
728865089328
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IAA
Packaging
Weight per each
85.0984
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat