FS1408HD - 8' Fiberglass Stepladder Iaa

Louisville

  • $312.65 (Each)
  • $312.65 (Each)
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
FS1408HD
Manufacturer
Louisville
Manufacturer's Part Number
FS1408HD
Description
8' Fiberglass Stepladder Iaa
Louisville Ladder, Fiberglass Material, 375 LB Load Rating, 52-3/4 In Base Spread, 25-9/16 In Base Width, 91.475 In (Open Height);97.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 7 Steps, 29 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865086655 / 00728865086655
Weight per unit
28.0869 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.65 (Each)
Resources
Images
 
 
FS1408HD - Small Image
 
FS1408HD - Large Image
 
FS1408HD - Large Image
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
Fiberglass
Descriptions
Product Type
Step Ladder
Louisville Ladder
Long Description
Louisville Ladder, Fiberglass Material, 375 lb Load Rating, 52-3/4 in Base Spread, 25-9/16 in Base Width, 91.475 in (Open Height);97.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 7 Steps, 29 lb
Features
This Louisville 8 foot non-conductive fiberglass step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with the innovative ProTop with magnet and multiple tool slots, SHOX impact absorption system, DaBoot with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and riveted step construction with gussets. The Louisville FS1408HD step ladder meets or exceeds the safety standards
Short Description
Louisville Ladder, Fiberglass, 375 lb, 25-9/16in, 91.475 in (Open Height);97.727 in (Closed Height), 3 in
Description
8' FIBERGLASS STEPLADDER IAA
Special Features
Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Riveted Step Construction With Gussets; Wide Back Braces; A Non- Conductive Structural Molded Top With Hardware Tray, Paint Can Holder, Handymans Tool Slots, Pipe Holder, Curved Front Of Top Provides Leg Comfort And Convenient Magnet To Secure Small Steel Parts; Series: FS1400HD; Actual Cubic Ft: 8.700 CU-FT; Approx. Spread: 52-3/4 IN
Additional Information
Load Rating
375 lb
Base Spread
52-3/4 in
Base Width
25-9/16 in
Overall Height
91.475 in (Open Height);97.727 in (Closed Height)
Rung Width
3 in
Step Depth
3 in
number of steps
7
Standards Met
ANSI, OSHA, CSA
Load Capacity
375 W
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1408HD
sub brand
BRUTE
GTIN
00728865086655
UPC
728865086655
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IAA
Packaging
Weight
29 lb
Weight per each
28.0869
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS1408HD.
Jump To:

Similar Items

Similar items are close alternatives to FS1408HD, though they may not be 100% alike.

8' Fiberglass Stepladder
  • Our Part #: FS1408HD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FS1408HD
  • Manufacturer: SEC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($306.90) ·
FS1408HD - Sec Wholesale

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$306.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat