FS1507 - 7' Fiberglass Advent Stepladder Ia

Louisville

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS1507
Manufacturer
Louisville
Manufacturer's Part Number
FS1507
Description
7' Fiberglass Advent Stepladder Ia
Louisville; Step Ladder; Type Ia; Ladder Height: 7 FT; Rung Size: 3 In; Base Size: 24-1/16 In Bottom Width; Material: Fiberglass; Load Capacity: 300 LB; Series: FS1500; Actual Cubic FT: 7.900 Cu-FT; Approx. Spread: 46-13/16 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865025791 / 00728865025791
Weight per unit
22.0462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS1507 - Small Image
 
FS1507 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Step Ladder, Louisville, Type Ia, Csa, Ansi A14.5, Osha, 7.000 FT
Description
7' FIBERGLASS ADVENT STEPLADDER IA
Special Features
Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Double-Rivet Step Construction; Wide Back Braces; A Multifunctional Top Designed To Increase Productivity; Hardware TRAY: Recessed Tray Provides Area To Secure Hardware From Falling Off The Top; Paint Bucket Holder: Convenient Recessed Tray Holds Quarter/Half/Full Gallon Paint Buckets; Drill Slots: Two Separate Drill Slots Make For A Variety Of Convenient Options Especially When Also Using The Paint Bucket
Long Description
Louisville; Step Ladder; Type IA; Ladder Height: 7 FT; Rung Size: 3 IN; Base Size: 24-1/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 300 LB; Series: FS1500; Actual Cubic Ft: 7.900 CU-FT; Approx. Spread: 46-13/16 IN
Additional Information
Load Capacity
94414
Manufacturer Information
Manufacturers Part Number
FS1507
Brand
Louisville
GTIN
00728865025791
UPC
728865025791
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA
Availability
Status
Inactive
Packaging
Weight per each
22.0462
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat