FXS1506 - 6' Fiberglass Step/Shelf Ladder Ia

Louisville Ladder

  • $198.91 (Each)
  • $198.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXS1506
Manufacturer
Louisville Ladder
Manufacturer's Part Number
FXS1506
Description
6' Fiberglass Step/Shelf Ladder Ia
Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 6FT Fiberglass Step/Shelf Ladder
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865133144 / 00728865133144
Weight per unit
20.2803 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.91 (Each)
Resources
Images
 
 
FXS1506 - Large Image
 
FXS1506 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Product Type
Step Ladder
Long Description
STEP LADDER, DOUBLE ENTRY, CROSS STEP TYPE; FIBERGLASS MATERIAL; 23.29 INCH BASE WIDTH; 6 FOOT HEIGHT TO TOP STEP; 3 INCH RUNG WIDTH; 21 POUND WEIGHT; 300 POUND LOAD RATING; 6 STEP(S); DUTY RATING TYPE IA; APPLICABLE STANDARD CSA, ASHA, ANSI
extra long description
CROSS STEP, 2-IN-1 TYPE; FIBERGLASS MATERIAL; 23-1/4 INCH BASE WIDTH; 21 POUND WEIGHT; 300 POUND LOAD RATING; 6 STEP(S); 24 INCH BASE SPREAD; RUNG SIZE 3 INCH DEPTH; RUNG TYPE STANDARD STEP; DUTY RATING TYPE IA; LADDER SIZE 6 FOOT; MAXIMUM REACH 9 FOOT 5 INCH FOOT (SHELF LADDER), 10 FOOT 5 INCH (STEP LADDER); MAXIMUM STANDING HEIGHT 2 FOOT 10 INCH (SHELF LADDER), 3 FOOT 9 INCH (STEP LADDER); APPLICATION ROOFING, BUILDING MAINTENANCE, CONTRACTING AND INDUSTRIAL CONSTRUCTION; APPLICABLE STANDARD ANSI A14.5,
Additional Information
Duty Rating Type IA; Applicable Standard CSA, ASHA, ANSI
Commodity Description
LADDERS
Description
6' FIBERGLASS STEP/SHELF LADDER IA
Additional Information
Base Width
23.29 Inch
Rung Width
3 INCH
Load Rating
300 Pound
number of steps
6
Height to Top Step
6 Foot
Manufacturer Information
Manufacturers Part Number
FXS1506
Brand
Louisville Ladder
Model
FXS1500
GTIN
00728865133144
UPC
728865133144
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Double Entry, Cross Step
Packaging
Weight
21 Pound
Weight per each
20.2803
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat