FXS1508 - 8' Fiberglass Step/Shelf Ladder Ia

Louisville Ladder

  • $267.17 (Each)
  • $267.17 (Each)

Availability: Currently Out Of Stock
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
FXS1508
Manufacturer
Louisville Ladder
Manufacturer's Part Number
FXS1508
Description
8' Fiberglass Step/Shelf Ladder Ia
Cross-Step FG Type Ia 300LB Rated Step/Shelf Ladder 8FT Fiberglass Step/Shelf Ladder
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865133151 / 00728865133151
Weight per unit
26.9004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.17 (Each)
Resources
Images
 
 
FXS1508 - Large Image
 
FXS1508 - Small Image
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
Fiberglass
Descriptions
Product Type
Step Ladder
Long Description
STEP LADDER, DOUBLE ENTRY, CROSS STEP TYPE; FIBERGLASS MATERIAL; 26.29 INCH BASE WIDTH; 8 FOOT HEIGHT TO TOP STEP; 3 INCH RUNG WIDTH; 28 POUND WEIGHT; 300 POUND LOAD RATING; 8 STEP(S); DUTY RATING TYPE IA; APPLICABLE STANDARD CSA, ASHA, ANSI
extra long description
CROSS STEP, 2-IN-1 TYPE; FIBERGLASS MATERIAL; 26-1/4 INCH BASE WIDTH; 28 POUND WEIGHT; 300 POUND LOAD RATING; 8 STEP(S); 36 INCH BASE SPREAD; RUNG SIZE 3 INCH DEPTH; RUNG TYPE STANDARD STEP; DUTY RATING TYPE IA; LADDER SIZE 8 FOOT; MAXIMUM REACH 11 FOOT 4 INCH FOOT (SHELF LADDER), 12 FOOT 3 INCH (STEP LADDER); MAXIMUM STANDING HEIGHT 4 FOOT 9 INCH (SHELF LADDER), 5 FOOT 8 INCH (STEP LADDER); APPLICATION ROOFING, BUILDING MAINTENANCE, CONTRACTING AND INDUSTRIAL CONSTRUCTION; APPLICABLE STANDARD ANSI A14.5,
Additional Information
Duty Rating Type IA; Applicable Standard CSA, ASHA, ANSI
Commodity Description
LADDERS
Description
8' FIBERGLASS STEP/SHELF LADDER IA
Additional Information
Rung Width
3 INCH
Base Width
26.29 Inch
Load Rating
300 Pound
Height to Top Step
8 Foot
number of steps
8 W
Manufacturer Information
Manufacturers Part Number
FXS1508
Brand
Louisville Ladder
Model
FXS1500
GTIN
00728865133151
UPC
728865133151
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Double Entry, Cross Step
Packaging
Weight
28 Pound
Weight per each
26.9004