RF50UQT440 - 50W 2X4 Retrofit QC 4000K

LTS

  • $118.57 (Each)
  • $118.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF50UQT440
Manufacturer's Part Number
RF50UQT440
Description
50W 2X4 Retrofit QC 4000K
Led Retrofit, Installs In Minutes;No Need to Break Into The Ceiling Plenum;Shatterproof Additional Information, Ceiling Fixtures;Factories;General Lighting;Hospitals;Hospitals;Office Lighting;Offices;Restaurants;Retail;Schools;Strip Light Fixtures;Warehouse;Wraps Application, 85000 H Average Life, 5400 LM;6500 LM (Retrofit) Brightness (Lumens), 83 Color Rendering Index, 4000 K Color Temperature, +95 °F Maximum Operating Temperature, -5 °F Minimum Operating Temperature, >0.95 Power Factor, Culus Listed;DLC
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
706762698706
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$118.57 (Each)
Resources
Images
 
 
RF50UQT440 - Small Image
 
RF50UQT440 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
83
color temperature
4000 K
Descriptions
Product Type
Led Retrofit
Long Description
LED Retrofit, Installs in Minutes;No Need to Break into the Ceiling Plenum;Shatterproof Additional Information, Ceiling Fixtures;Factories;General Lighting;Hospitals;Hospitals;Office Lighting;Offices;Restaurants;Retail;Schools;Strip Light Fixtures;Warehouse;Wraps Application, 85000 h Average Life, 5400 lm;6500 lm (Retrofit) Brightness (Lumens), 83 Color Rendering Index, 4000 K Color Temperature, +95 °F Maximum Operating Temperature, -5 °F Minimum Operating Temperature, >0.95 Power Factor, cULus Listed;DLC
Features
LED RetroFit is the first fluorescent troffer retrofit solution designed for quick and easy installation. Powerful, rare earth magnets secure the retrofit to the existing housing, allowing for hands-free installation. In less than the time needed to change a ballast, you can convert your existing fixture into energy-saving LED that lasts up to 20 years. Leave it to Litetronics to create the easiest way to convert to energy-saving LED;protecting the environment and lowering your operating costs for years to
Short Description
LED Retrofit, 50 W, 120 to 277 V, 83 CRI, 4000 K, 6500 lm (Retrofit);5400 (Luminaire) lm, 1 CT
Additional Information
Installs in Minutes;No Need to Break into the Ceiling Plenum;Shatterproof
Description
50W 2X4 RETROFIT QC 4000K
Additional Information
package quantity
1 ct
Brightness (Lumens)
6500 lm (Retrofit);5400 lm
average life
85000 h
Power Factor
>0.95
Minimum Operating Temperature
-5 °F
Maximum Operating Temperature
+95 °F
Warranty
7 yr
Standards Met
DLC Listed;UL Listed;FCC Certified;RoHS Compliant;cULus Listed
Manufacturer Information
Brand
LITETRONICS INTERNATIONAL
Manufacturers Part Number
RF50UQT440
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ceiling Fixtures;Factories;General Lighting;Hospitals;Office Lighting;Strip Light Fixtures;Warehouse;Wraps;Hospitals;Offices;Restaurants;Retail;Schools
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat