AY103PHWH - Ariadni 1000W 3WAY White

Lutron

  • $62.45 (Each)
  • $62.45 (Each)

  • $374.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY103PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AY-103PH-WH
Description
Ariadni 1000W 3WAY White
Ariadni Dimmer, Incandescent/Halogen, 3-Way, Preset, 120V/1000W Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690058 / 00027557690058
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.45 (Each)
Standard Packaging
$374.70 (Per 6)
Resources
Images
 
 
AY103PHWH - Video
 
AY103PHWH - Small Image
 
AY103PHWH - Large Image
Other Links
 
 
AY103PHWH - Other
 
AY103PHWH - Other
 
AY103PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
1000
Material
Plastic/Metal
actuator
Toggle Switch
connection
Wire Leads
insulation
Plastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni 1000W 3WY WH Clamshell
extra long description
LUT AY-103PH-WH ARIADNI 1000W 3WY W
Description
ARIADNI 1000W 3WAY WHITE
Long Description
Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W clamshell packaging in white
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Toggle
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
AY-103PH-WH
Brand
Lutron
GTIN
00027557690058
UPC
027557690058
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way, clamshell packaging
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
standard
UL, cUL
Mounting
WALLBOX
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat