AY10PIV - Ariadni 1000W SP Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY10PIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-10P-IV
Description
Ariadni 1000W SP Ivory
Ariadni Dimmer, Incandescent/Halogen, Single-Pole, Preset, 120V/1000W In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670487 / 00027557670487
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AY10PIV - Video
 
AY10PIV - Small Image
 
AY10PIV - Large Image
Other Links
 
 
AY10PIV - Other
 
AY10PIV - Other
 
AY10PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni 1000W Preset Ivory
Description
ARIADNI 1000W SP IVORY
extra long description
LUT AY-10P-IV ARIADNI 1000W PRESET
Long Description
Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/1000W in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Switch Type
Toggle
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
AY-10P-IV
Brand
Lutron
GTIN
00027557670487
UPC
027557670487
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
standard
UL, cUL
Mounting
WALLBOX
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat