AY600PBR - Ariadni 600W SP Brown

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PBR
Manufacturer
Lutron
Manufacturer's Part Number
AY-600P-BR
Description
Ariadni 600W SP Brown
00027557351195|0027557|027557351195|02755735119|35119|Ay 600P BR|AY600PBR|Ay-600P-BR|Ariadni 600W Single-Pole Brown Boxed|Lewtron Electronics Ay 600P BR|Lewtron Electronics AY600PBR|Lewtron Electronics Ay-600P-BR|Lootron Electronics Ay 600P BR|Lootron Electronics AY600PBR|Lootron Electronics Ay-600P-BR|Lutron Ay 600P BR|Lutron AY600PBR|Lutron Ay-600P-BR|Lutron Electric Ay 600P BR|Lutron Electric AY600PBR|Lutron Electric Ay-600P-BR|Lutron Electronics Ay 600P BR|Lutron Electronics AY600PBR|Lutron Electronics
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557351195 / 00027557351195
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$103.44 (Per 6)
Resources
Images
 
 
AY600PBR - Small Image
 
AY600PBR - Large Image
Installation Sheets
 
 
AY600PBR - Installation Sheet
 
AY600PBR - Installation Sheet
Attachments
 
 
AY600PBR - Specification Sheet
 
AY600PBR - Specification Sheet
Other Links
 
 
AY600PBR - Other
 
AY600PBR - Other
 
AY600PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
amperage rating
48.000 48.000
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Description
ARIADNI 600W SP BROWN
Product Type
Obsolete-Ay 600W Single-Pole Brown Boxed
Long Description
00027557351195|0027557|027557351195|02755735119|35119|AY 600P BR|AY600PBR|AY-600P-BR|ARIADNI 600W SINGLE-POLE BROWN BOXED|Lewtron Electronics AY 600P BR|Lewtron Electronics AY600PBR|Lewtron Electronics AY-600P-BR|Lootron Electronics AY 600P BR|Lootron Electronics AY600PBR|Lootron Electronics AY-600P-BR|Lutron AY 600P BR|Lutron AY600PBR|Lutron AY-600P-BR|LUTRON ELECTRIC AY 600P BR|LUTRON ELECTRIC AY600PBR|LUTRON ELECTRIC AY-600P-BR|LUTRON ELECTRONICS AY 600P BR|LUTRON ELECTRONICS AY600PBR|LUTRON ELECTRONICS
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600P-BR
Brand
Lutron
sub brand
Ariadni
GTIN
00027557351195
UPC
027557351195
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat