AY600PHWH - Ariadni 600W SP White Clam

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PH-WH
Description
Ariadni 600W SP White Clam
00027557690003|0027557|027557690003|02755769000|69000|Ay 600PH WH|AY600PHWH|Ay-600PH-WH|Ariadni 600W WH Clamshell|Lewtron Electronics Ay 600PH WH|Lewtron Electronics AY600PHWH|Lewtron Electronics Ay-600PH-WH|Lootron Electronics Ay 600PH WH|Lootron Electronics AY600PHWH|Lootron Electronics Ay-600PH-WH|Lutron Ay 600PH WH|Lutron AY600PHWH|Lutron Ay-600PH-WH|Lutron Electric Ay 600PH WH|Lutron Electric AY600PHWH|Lutron Electric Ay-600PH-WH|Lutron Electronics Ay 600PH WH|Lutron Electronics AY600PHWH|Lutron Elect
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557690003 / 00027557690003
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$103.44 (Per 6)
Resources
Images
 
 
AY600PHWH - Small Image
 
AY600PHWH - Large Image
Installation Sheets
 
 
AY600PHWH - Installation Sheet
 
AY600PHWH - Installation Sheet
Attachments
 
 
AY600PHWH - Specification Sheet
 
AY600PHWH - Specification Sheet
Other Links
 
 
AY600PHWH - Other
 
AY600PHWH - Other
 
AY600PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Description
ARIADNI 600W SP WHITE CLAM
Product Type
Obsolete-Ariadni 600W WH Clamshell
Long Description
00027557690003|0027557|027557690003|02755769000|69000|AY 600PH WH|AY600PHWH|AY-600PH-WH|ARIADNI 600W WH CLAMSHELL|Lewtron Electronics AY 600PH WH|Lewtron Electronics AY600PHWH|Lewtron Electronics AY-600PH-WH|Lootron Electronics AY 600PH WH|Lootron Electronics AY600PHWH|Lootron Electronics AY-600PH-WH|Lutron AY 600PH WH|Lutron AY600PHWH|Lutron AY-600PH-WH|LUTRON ELECTRIC AY 600PH WH|LUTRON ELECTRIC AY600PHWH|LUTRON ELECTRIC AY-600PH-WH|LUTRON ELECTRONICS AY 600PH WH|LUTRON ELECTRONICS AY600PHWH|LUTRON ELECT
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600PH-WH
Brand
Lutron
sub brand
Ariadni
GTIN
00027557690003
UPC
027557690003
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat