AY600PWH - Ariadni 600W SP White

Lutron

  • $19.84 (Each)
  • $19.84 (Each)

  • $476.16 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PWH
Manufacturer
Lutron
Manufacturer's Part Number
AY-600P-WH
Description
Ariadni 600W SP White
00027557670395|0027557|027557670395|02755767039|67039|Ay 600P WH|AY600PWH|Ay-600P-WH|Ariadni 600W Preset White|Lewtron Electronics Ay 600P WH|Lewtron Electronics AY600PWH|Lewtron Electronics Ay-600P-WH|Lootron Electronics Ay 600P WH|Lootron Electronics AY600PWH|Lootron Electronics Ay-600P-WH|Lutron Ay 600P WH|Lutron AY600PWH|Lutron Ay-600P-WH|Lutron Electric Ay 600P WH|Lutron Electric AY600PWH|Lutron Electric Ay-600P-WH|Lutron Electronics Ay 600P WH|Lutron Electronics AY600PWH|Lutron Electronics Ay-600P-WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670395 / 00027557670395
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Standard Packaging
$476.16 (Per 24)
Resources
Images
 
 
AY600PWH - Large Image
 
AY600PWH - Large Image
 
AY600PWH - Small Image
 
AY600PWH - Large Image
Installation Sheets
 
 
AY600PWH - Installation Sheet
 
AY600PWH - Installation Sheet
Attachments
 
 
AY600PWH - Specification Sheet
 
AY600PWH - Specification Sheet
 
AY600PWH - Specification Sheet
Other Links
 
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
 
AY600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
connection
Screw Terminal
amperage rating
Tapswitch
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Ariadni 600W Preset White
Description
ARIADNI 600W SP WHITE
extra long description
LUT AY-600P-WH ARIADNI 600W PRESET
Long Description
00027557670395|0027557|027557670395|02755767039|67039|AY 600P WH|AY600PWH|AY-600P-WH|ARIADNI 600W PRESET WHITE|Lewtron Electronics AY 600P WH|Lewtron Electronics AY600PWH|Lewtron Electronics AY-600P-WH|Lootron Electronics AY 600P WH|Lootron Electronics AY600PWH|Lootron Electronics AY-600P-WH|Lutron AY 600P WH|Lutron AY600PWH|Lutron AY-600P-WH|LUTRON ELECTRIC AY 600P WH|LUTRON ELECTRIC AY600PWH|LUTRON ELECTRIC AY-600P-WH|LUTRON ELECTRONICS AY 600P WH|LUTRON ELECTRONICS AY600PWH|LUTRON ELECTRONICS AY-600P-WH
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
terminals
70lbs Fan Max Weight, 150lb Fixture Max Wgt
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
AY-600P-WH
Brand
Lutron
sub brand
Ariadni
GTIN
00027557670395
UPC
027557670395
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat