AY603PBR - Ariadni 600W 3WY Brown

Lutron

  • $20.93 (Each)
  • $20.93 (Each)

  • $125.58 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY603PBR
Manufacturer
Lutron
Manufacturer's Part Number
AY-603P-BR
Description
Ariadni 600W 3WY Brown
00027557324625|0027557|027557324625|02755732462|32462|Ay 603P BR|AY603PBR|Ay-603P-BR|Ariadni 600W 3-Way Brown Boxed|Lewtron Electronics Ay 603P BR|Lewtron Electronics AY603PBR|Lewtron Electronics Ay-603P-BR|Lootron Electronics Ay 603P BR|Lootron Electronics AY603PBR|Lootron Electronics Ay-603P-BR|Lutron Ay 603P BR|Lutron AY603PBR|Lutron Ay-603P-BR|Lutron Electric Ay 603P BR|Lutron Electric AY603PBR|Lutron Electric Ay-603P-BR|Lutron Electronics Ay 603P BR|Lutron Electronics AY603PBR|Lutron Electronics Ay-60
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557324625 / 00027557324625
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.93 (Each)
Standard Packaging
$125.58 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
AY603PBR - Small Image
 
AY603PBR - Large Image
Installation Sheets
 
 
AY603PBR - Installation Sheet
 
AY603PBR - Installation Sheet
Attachments
 
 
AY603PBR - Specification Sheet
 
AY603PBR - Specification Sheet
Other Links
 
 
AY603PBR - Other
 
AY603PBR - Other
 
AY603PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Description
ARIADNI 600W 3WY BROWN
Product Type
Obsolete-Ariadni 600W 3-Way Brown Boxed
Long Description
00027557324625|0027557|027557324625|02755732462|32462|AY 603P BR|AY603PBR|AY-603P-BR|ARIADNI 600W 3-WAY BROWN BOXED|Lewtron Electronics AY 603P BR|Lewtron Electronics AY603PBR|Lewtron Electronics AY-603P-BR|Lootron Electronics AY 603P BR|Lootron Electronics AY603PBR|Lootron Electronics AY-603P-BR|Lutron AY 603P BR|Lutron AY603PBR|Lutron AY-603P-BR|LUTRON ELECTRIC AY 603P BR|LUTRON ELECTRIC AY603PBR|LUTRON ELECTRIC AY-603P-BR|LUTRON ELECTRONICS AY 603P BR|LUTRON ELECTRONICS AY603PBR|LUTRON ELECTRONICS AY-60
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-603P-BR
Brand
Lutron
sub brand
Ariadni
GTIN
00027557324625
UPC
027557324625
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat