AY603PNLIV - Ariadni 600W 3WY Nlite Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY603PNLIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-603PNL-IV
Description
Ariadni 600W 3WY Nlite Ivory
00027557670463|0027557|027557670463|02755767046|67046|Ay 603PNL Iv|Ay-603PNL-1V|AY603PNLIV|Ay-603PNL-Iv|Ariadni 600W 3WY Preset W/ NL Iv|Lewtron Electronics Ay 603PNL Iv|Lewtron Electronics Ay-603PNL-1V|Lewtron Electronics AY603PNLIV|Lewtron Electronics Ay-603PNL-Iv|Lootron Electronics Ay 603PNL Iv|Lootron Electronics Ay-603PNL-1V|Lootron Electronics AY603PNLIV|Lootron Electronics Ay-603PNL-Iv|Lutron Ay 603PNL Iv|Lutron Ay-603PNL-1V|Lutron AY603PNLIV|Lutron Ay-603PNL-Iv|Lutron Electric Ay 603PNL Iv|Lutron
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670463 / 00027557670463
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AY603PNLIV - Small Image
 
AY603PNLIV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
connection
Screw Terminal
actuator
Toggle Switch
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ariadni 600W 3W Preset W/ NL Iv
Description
ARIADNI 600W 3WY NLITE IVORY
Long Description
00027557670463|0027557|027557670463|02755767046|67046|AY 603PNL IV|AY-603PNL-1V|AY603PNLIV|AY-603PNL-IV|ARIADNI 600W 3WY PRESET W/ NL IV|Lewtron Electronics AY 603PNL IV|Lewtron Electronics AY-603PNL-1V|Lewtron Electronics AY603PNLIV|Lewtron Electronics AY-603PNL-IV|Lootron Electronics AY 603PNL IV|Lootron Electronics AY-603PNL-1V|Lootron Electronics AY603PNLIV|Lootron Electronics AY-603PNL-IV|Lutron AY 603PNL IV|Lutron AY-603PNL-1V|Lutron AY603PNLIV|Lutron AY-603PNL-IV|LUTRON ELECTRIC AY 603PNL IV|LUTRON
Special Features
Controls 600 W incandescent or halogen loads. Toggle turns lights on/off. Slide up to brighten, down to dim. Includes amber locator light.
Additional Information
Coil Voltage
48.000 48.000
class
Lighting Control
Manufacturer Information
Manufacturers Part Number
AY-603PNL-IV
Brand
Lutron
sub brand
Prevail Series
GTIN
00027557670463
UPC
027557670463
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer with locator light, 3-way
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
standard
UL, cUL
Mounting
WALLBOX
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat