AY603PWH - Ariadni 600W 3WY White

Lutron

  • $22.88 (Each)
  • $22.88 (Each)

  • $549.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY603PWH
Manufacturer
Lutron
Manufacturer's Part Number
AY-603P-WH
Description
Ariadni 600W 3WY White
00027557670432|0027557|027557670432|02755767043|67043|Ay 603P WH|AY603PWH|Ay-603P-WH|Ariadni 600W 3WY Preset White|Lewtron Electronics Ay 603P WH|Lewtron Electronics AY603PWH|Lewtron Electronics Ay-603P-WH|Lootron Electronics Ay 603P WH|Lootron Electronics AY603PWH|Lootron Electronics Ay-603P-WH|Lutron Ay 603P WH|Lutron AY603PWH|Lutron Ay-603P-WH|Lutron Electric Ay 603P WH|Lutron Electric AY603PWH|Lutron Electric Ay-603P-WH|Lutron Electronics Ay 603P WH|Lutron Electronics AY603PWH|Lutron Electronics Ay-603
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670432 / 00027557670432
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Standard Packaging
$549.12 (Per 24)
Resources
Images
 
 
AY603PWH - Large Image
 
AY603PWH - Large Image
 
AY603PWH - Small Image
 
AY603PWH - Large Image
Installation Sheets
 
 
AY603PWH - Installation Sheet
 
AY603PWH - Installation Sheet
Attachments
 
 
AY603PWH - Specification Sheet
 
AY603PWH - Specification Sheet
 
AY603PWH - Specification Sheet
Other Links
 
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
 
AY603PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
600
Poles
125
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
actuator
Toggle Switch
insulation
Plastic
connection
Screw Terminal
amperage rating
Tapswitch
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Height
32 to 104
Descriptions
Product Type
Ariadni 600W 3WY Preset White
Description
ARIADNI 600W 3WY WHITE
extra long description
LUT AY-603P-WH ARIADNI 600W 3WY PRE
Long Description
00027557670432|0027557|027557670432|02755767043|67043|AY 603P WH|AY603PWH|AY-603P-WH|ARIADNI 600W 3WY PRESET WHITE|Lewtron Electronics AY 603P WH|Lewtron Electronics AY603PWH|Lewtron Electronics AY-603P-WH|Lootron Electronics AY 603P WH|Lootron Electronics AY603PWH|Lootron Electronics AY-603P-WH|Lutron AY 603P WH|Lutron AY603PWH|Lutron AY-603P-WH|LUTRON ELECTRIC AY 603P WH|LUTRON ELECTRIC AY603PWH|LUTRON ELECTRIC AY-603P-WH|LUTRON ELECTRONICS AY 603P WH|LUTRON ELECTRONICS AY603PWH|LUTRON ELECTRONICS AY-603
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
terminals
70lbs Fan Max Weight, 150lb Fixture Max Wgt
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
AY-603P-WH
Brand
Lutron
sub brand
Ariadni
GTIN
00027557670432
UPC
027557670432
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat