AYCL153PAL - Ariadni 150W Led 3WAY Almond

Lutron

  • $26.90 (Each)
  • $26.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYCL153PAL
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153P-AL
Description
Ariadni 150W Led 3WAY Almond
Ariadni Led+ Dimmer, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557825955 / 00027557825955
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.90 (Each)
Resources
Images
 
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Large Image
 
AYCL153PAL - Small Image
360 Images
 
 
AYCL153PAL - 360 Image
Attachments
 
 
AYCL153PAL - Specification Sheet
Other Links
 
 
AYCL153PAL - Other
 
AYCL153PAL - Other
 
AYCL153PAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Color
Almond
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni CFL/Led Dimmer Almond Boxed
extra long description
LUT AYCL-153P-AL ARIADNI CFL/LED DI
Features
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Description
ARIADNI 150W LED 3WAY ALMOND
Long Description
Ariadni LED+ Dimmer, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYCL-153P-AL
Brand
Lutron
GTIN
00027557825955
UPC
027557825955
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat