AYCL153PLA - Ariadni 150W Led 3WAY Light Almond

Lutron

  • $26.90 (Each)
  • $26.90 (Each)

  • $645.60 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYCL153PLA
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153P-LA
Description
Ariadni 150W Led 3WAY Light Almond
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557825962 / 00027557825962
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.90 (Each)
Standard Packaging
$645.60 (Per 24)
Resources
Images
 
 
AYCL153PLA - Small Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
360 Images
 
 
AYCL153PLA - 360 Image
Attachments
 
 
AYCL153PLA - Specification Sheet
Other Links
 
 
AYCL153PLA - Other
 
AYCL153PLA - Other
 
AYCL153PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond
extra long description
LUT AYCL-153P-LA ARIADNI CFL/LED DI
Description
ARIADNI 150W LED 3WAY LIGHT ALMOND
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Switch Type
Toggle
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
Sensor Type
Motion Sensor
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
1 CA;24 PK
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL-153P-LA
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557825962
UPC
027557825962
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat