AYLV600PHWH - Ariadni 450W Magnetic Low Voltage SP White Clam

Lutron

  • $39.27 (Each)
  • $39.27 (Each)

  • $235.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYLV600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYLV600PHWH
Description
Ariadni 450W Magnetic Low Voltage SP White Clam
Ariadni Dimmer, Magnetic Low-Voltage, Single-Pole, Preset, 120V/600VA (450W) Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557510219 / 00027557510219
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Carton
$235.62 (Per 6)
Standard Packaging
$39.27 (Each)
Resources
Images
 
 
AYLV600PHWH - Video
 
AYLV600PHWH - Small Image
 
AYLV600PHWH - Large Image
360 Images
 
 
AYLV600PHWH - 360 Image
Other Links
 
 
AYLV600PHWH - Other
 
AYLV600PHWH - Other
 
AYLV600PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
extra long description
LUT AYLV-600PH-WH ARIADNI LOW VOLT
Product Type
Ariadni Low Volt 600VA Preset WH Clam
Description
ARIADNI 450W MAGNETIC LOW VOLTAGE SP WHITE CLAM
Long Description
Ariadni Dimmer, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) clamshell packaging in white
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYLV600PHWH
Brand
Lutron
GTIN
00027557510219
UPC
027557510219
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
6
Package
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat