AYLV600PIV - Ariadni 450W Magnetic Low Voltage SP Ivory

Lutron

  • $73.65 (Each)
  • $73.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYLV600PIV
Manufacturer
Lutron
Manufacturer's Part Number
AYLV-600P-IV
Description
Ariadni 450W Magnetic Low Voltage SP Ivory
Ariadni Dimmer, Magnetic Low-Voltage, Single-Pole, Preset, 120V/600VA (450W) In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557687287 / 00027557687287
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.65 (Each)
Resources
Images
 
 
AYLV600PIV - Video
 
AYLV600PIV - Small Image
 
AYLV600PIV - Large Image
360 Images
 
 
AYLV600PIV - 360 Image
Other Links
 
 
AYLV600PIV - Other
 
AYLV600PIV - Other
 
AYLV600PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Long Description
Ariadni Dimmer, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in ivory
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Product Type
Ariadni 600VA Preset Ivory
extra long description
LUT AYLV-600P-IV ARIADNI 600VA PRES
Description
ARIADNI 450W MAGNETIC LOW VOLTAGE SP IVORY
Additional Information
Connection Type
Screw Terminal
Switch Type
Toggle
media
Yes
Manufacturer Information
Manufacturers Part Number
AYLV-600P-IV
Brand
Lutron
GTIN
00027557687287
UPC
027557687287
Taxonomies, Classifications, and Categories
Type
Preset dimmer, single-pole
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat