AYLV603PIV - Ariadni 450W Magnetic Low Voltage 3WAY Ivory

Lutron

  • $91.50 (Each)
  • $91.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AYLV603PIV
Manufacturer
Lutron
Manufacturer's Part Number
AYLV-603P-IV
Description
Ariadni 450W Magnetic Low Voltage 3WAY Ivory
Ariadni Dimmer, Magnetic Low-Voltage, 3-Way, Preset, 120V/600VA (450W) In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557687300 / 00027557687300
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.50 (Each)
Resources
Images
 
 
AYLV603PIV - Video
 
AYLV603PIV - Large Image
 
AYLV603PIV - Small Image
Other Links
 
 
AYLV603PIV - Other
 
AYLV603PIV - Other
 
AYLV603PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
insulation
Plastic
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Long Description
Ariadni Dimmer, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in ivory
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Product Type
Ariadni 600VA 3WY Preset Ivory
extra long description
LUT AYLV-603P-IV ARIADNI 600VA 3WY
Description
ARIADNI 450W MAGNETIC LOW VOLTAGE 3WAY IVORY
Additional Information
Connection Type
Screw Terminal
Switch Type
Toggle
media
Yes
Manufacturer Information
Manufacturers Part Number
AYLV-603P-IV
Brand
Lutron
GTIN
00027557687300
UPC
027557687300
Taxonomies, Classifications, and Categories
Type
Preset dimmer, 3-way
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat