CA1PSWH - Claro 15A Switch SP White

Lutron

  • $9.20 (Each)
  • $9.20 (Each)
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
CA1PSWH
Manufacturer
Lutron
Manufacturer's Part Number
CA-1PS-WH
Description
Claro 15A Switch SP White
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016131 / 00784276016131
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.20 (Each)
Resources
Images
 
 
CA1PSWH - Small Image
 
CA1PSWH - Large Image
 
CA1PSWH - Large Image
 
CA1PSWH - Large Image
 
CA1PSWH - Large Image
 
CA1PSWH - Large Image
360 Images
 
 
CA1PSWH - 360 Image
Attachments
 
 
CA1PSWH - Specification Sheet
Other Links
 
 
CA1PSWH - Other
 
CA1PSWH - Other
 
CA1PSWH - Other
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
120/277 VAC
amperage rating
15
Wattage
1800/4155
Poles
1
Material
Metal;Plastic
actuator
Paddle Switch
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Claro Acc Single Pole Switch 15A White
extra long description
LUT CA-1PS-WH CLARO ACC SINGLE POLE
Description
CLARO 15A SWITCH SP WHITE
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specif
Long Description
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, White
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Manufacturers Part Number
CA-1PS-WH
Brand
Lutron
GTIN
00784276016131
UPC
784276016131
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, single-pole
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat