CA3PSWH - Claro 15A Switch 3WAY White

Lutron

  • $10.20 (Each)
  • $10.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA3PSWH
Manufacturer
Lutron
Manufacturer's Part Number
CA-3PS-WH
Description
Claro 15A Switch 3WAY White
Lutron Claro 15 Amp, 3-Way On/Off Rocker Switch, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016278 / 00784276016278
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Resources
360 Images
 
 
CA3PSWH - 360 Image
Images
 
 
CA3PSWH - Small Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
Attachments
 
 
CA3PSWH - Specification Sheet
Other Links
 
 
CA3PSWH - Other
 
CA3PSWH - Other
 
CA3PSWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
15
Wattage
1800/4155
actuator
Paddle Switch
Material
Plastic/Metal
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Claro Acc 3-Way Switch 15A White
extra long description
LUT CA-3PS-WH CLARO ACC 3-WAY SWITC
Description
CLARO 15A SWITCH 3WAY WHITE
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it with a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in 3-way applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specifically fo
Long Description
Lutron Claro 15 Amp, 3-Way On/Off Rocker Switch, White
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CA-3PS-WH
GTIN
00784276016278
UPC
784276016278
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, 3-way
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat