CAR2S15STRWH - Vive 15A Recp SNGL TR

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAR2S15STRWH
Manufacturer
Lutron
Manufacturer's Part Number
CAR2S-15-STR-WH
Description
Vive 15A Recp SNGL TR
Vive Wireless Receptacle, 15 A Split, In White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276221870 / 00784276221870
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CAR2S15STRWH - Small Image
 
CAR2S15STRWH - Large Image
Attachments
 
 
CAR2S15STRWH - Specification Sheet
Other Links
 
 
CAR2S15STRWH - Other
 
CAR2S15STRWH - Other
 
CAR2S15STRWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Wire Size
12 to 14
Voltage Rating
120
amperage rating
15
Poles
2
Number of Wires
3;4;5
insulation
Plastic
connection
Screw Terminal
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Long Description
Vive wireless receptacle, 15 A split, in white
Special Features
Half switching. Utilizes Clear connect RF technology to communicate wirelessly to Pico wireless controls and Radio powr Savr occupancy/vacancy sensors. Capable of switching general purpose loads and downstream receptacles. 434 MHz
Product Type
15A Split RF Receptacle White
extra long description
LUT CAR2S-15-STR-WH 15A SPLIT RF RE
Features
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors.
Description
VIVE 15A RECP SNGL TR
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CAR2S-15-STR-WH
GTIN
00784276221870
UPC
784276221870
Taxonomies, Classifications, and Categories
Type
Wireless split receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
standard
cULus, FCC NOM, IFT
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat