CAR2S20DTRWH - Vive 20A Recp DPLX TR

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAR2S20DTRWH
Manufacturer
Lutron
Manufacturer's Part Number
CAR2S-20-DTR-WH
Description
Vive 20A Recp DPLX TR
Vive Wireless Receptacle, 20 A Duplex, In White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276221948 / 00784276221948
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CAR2S20DTRWH - Small Image
 
CAR2S20DTRWH - Large Image
Attachments
 
 
CAR2S20DTRWH - Specification Sheet
Other Links
 
 
CAR2S20DTRWH - Other
 
CAR2S20DTRWH - Other
 
CAR2S20DTRWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 to 14
Voltage Rating
120
Wattage
1500
Poles
2
amperage rating
20
Number of Wires
3;4;5
insulation
Plastic
connection
Screw Terminal
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
VIVE 20A RECP DPLX TR
Product Type
20A Duplex RF Receptacle White
extra long description
LUT CAR2S-20-DTR-WH 20A DUPLEX RF R
Features
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors.
Long Description
Vive wireless receptacle, 20 A duplex, in white
Special Features
Dual switching. Utilizes Clear connect RF technology to communicate wirelessly to Pico wireless controls and Radio powr Savr occupancy/vacancy sensors. Capable of switching general purpose loads and downstream receptacles. 434 MHz
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CAR2S-20-DTR-WH
GTIN
00784276221948
UPC
784276221948
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Wireless duplex receptacle
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
standard
cULus, FCC NOM, IFT
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat