CT600PHWH - Contour 600W SP White Clam

Lutron

  • $24.54 (Each)
  • $24.54 (Each)

  • $73.62 (Per 3)

  • $1,177.92 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
CT600PHWH
Description
Contour 600W SP White Clam
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557449861 / 00027557449861
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Carton
$73.62 (Per 3)
Standard Packaging
$1,177.92 (Per 48)
Resources
Images
 
 
CT600PHWH - Small Image
 
CT600PHWH - Large Image
Attachments
 
 
CT600PHWH - Specification Sheet
 
CT600PHWH - Specification Sheet
 
CT600PHWH - Specification Sheet
Other Links
 
 
CT600PHWH - Other
 
CT600PHWH - Other
 
CT600PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Long Description
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|CONTOUR INC 600W PRESET CLAM WHITE|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|LUTRON ELECTRIC CT 600PH WH|LUTRON ELECTRIC CT600PHWH|LUTRON ELECTRIC CT-600PH-WH|LUTRON ELECTRONICS CT 600PH WH|LUTRON ELECTRONICS CT600PHWH|LUT
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider.
Product Type
Obsolete-Contour 600W Preset Clam White
Description
CONTOUR 600W SP WHITE CLAM
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
CT600PHWH
sub brand
Skylark Contour
Brand
Lutron
GTIN
00027557449861
UPC
027557449861
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat