CTCL150HWH - Contour 150W Led SLIDE2OFF White Clam

Lutron

  • $28.32 (Each)
  • $28.32 (Each)

Availability: Currently Out Of Stock
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
CTCL150HWH
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-150H-WH
Description
Contour 150W Led SLIDE2OFF White Clam
Skylark Contour Slide-to-Off Dimmer, CFL/Led (Screw-Base), Incandescent/Halogen, Single-Pole, 150W CFL/Led or 600W Inc/Hal In White, Clamshell Packaging
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276228862 / 00784276228862
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Resources
Images
 
 
CTCL150HWH - Small Image
 
CTCL150HWH - Large Image
Attachments
 
 
CTCL150HWH - Specification Sheet
Brochures
 
 
CTCL150HWH - Brochure
Other Links
 
 
CTCL150HWH - Other
 
CTCL150HWH - Other
 
CTCL150HWH - Other
 
CTCL150HWH - Other
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
120
Poles
1
Wattage
150/600
insulation
Plastic
Material
Plastic/Metal
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT CTCL-150H-WH CONTOUR 150W STO C
Product Type
Contour 150W Sto Clam In White
Description
CONTOUR 150W LED SLIDE2OFF WHITE CLAM
Long Description
Skylark Contour slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, single-pole, 150W CFL/LED or 600W inc/hal in white, clamshell packaging
Special Features
Controls 120 V/150 W LED/CFL, and 600 W incandescent/halogen loads. Slide up to brighten, down to dim/off. Provides reliable dimming of dimmable LED/CFLs as well as incandescents and halogens
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL-150H-WH
Brand
Lutron
GTIN
00784276228862
UPC
784276228862
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Slide-to-off dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA, NOM, SSL7A
Mounting
WALLBOX
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat