CTCL153PAL - Contour 150W Led 3WAY Almond

Lutron

  • $29.20 (Each)
  • $29.20 (Each)

  • $700.80 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTCL153PAL
Manufacturer
Lutron
Manufacturer's Part Number
CTCL153PAL
Description
Contour 150W Led 3WAY Almond
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003674 / 00027557003674
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Standard Packaging
$700.80 (Per 24)
Resources
Images
 
 
CTCL153PAL - Video
 
CTCL153PAL - Small Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
 
CTCL153PAL - Large Image
360 Images
 
 
CTCL153PAL - 360 Image
Attachments
 
 
CTCL153PAL - Specification Sheet
Brochures
 
 
CTCL153PAL - Brochure
Other Links
 
 
CTCL153PAL - Other
 
CTCL153PAL - Other
 
CTCL153PAL - Other
 
CTCL153PAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Almond
extra long description
LUT CTCL-153P-AL CONTOUR CFL/LED AL
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Description
CONTOUR 150W LED 3WAY ALMOND
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Connection Type
Wire Leads
Switch Type
Slide
Manufacturer Information
Manufacturers Part Number
CTCL153PAL
Brand
Lutron
GTIN
00027557003674
UPC
027557003674
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat