CTCL153PHIV - Contour 150W Led 3WAY Ivory Clam

Lutron

  • $29.20 (Each)
  • $29.20 (Each)

  • $87.60 (Per 3)

  • $1,401.60 (Per 48)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTCL153PHIV
Manufacturer
Lutron
Manufacturer's Part Number
CTCL153PHIV
Description
Contour 150W Led 3WAY Ivory Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003575 / 00027557003575
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Carton
$87.60 (Per 3)
Standard Packaging
$1,401.60 (Per 48)
Resources
Images
 
 
CTCL153PHIV - Small Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Large Image
 
CTCL153PHIV - Video
360 Images
 
 
CTCL153PHIV - 360 Image
Attachments
 
 
CTCL153PHIV - Specification Sheet
Other Links
 
 
CTCL153PHIV - Other
 
CTCL153PHIV - Other
 
CTCL153PHIV - Other
 
CTCL153PHIV - Other
Brochures
 
 
CTCL153PHIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
insulation
Plastic
Wattage
600
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Clam Ivory
extra long description
LUT CTCL-153PH-IV CONTOUR CFL/LED C
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Description
CONTOUR 150W LED 3WAY IVORY CLAM
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in ivory
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL153PHIV
Brand
Lutron
GTIN
00027557003575
UPC
027557003575
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
3
Package
48
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat