CTCL153PIV - Contour 150W Led 3WAY Ivory

Lutron

  • $31.20 (Each)
  • $31.20 (Each)

  • $748.80 (Per 24)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTCL153PIV
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153P-IV
Description
Contour 150W Led 3WAY Ivory
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003698 / 00027557003698
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Standard Packaging
$748.80 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
360 Images
 
 
CTCL153PIV - 360 Image
Images
 
 
CTCL153PIV - Video
 
CTCL153PIV - Small Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
Attachments
 
 
CTCL153PIV - Specification Sheet
Other Links
 
 
CTCL153PIV - Other
 
CTCL153PIV - Other
 
CTCL153PIV - Other
 
CTCL153PIV - Other
Brochures
 
 
CTCL153PIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Ivory
extra long description
LUT CTCL-153P-IV CONTOUR CFL/LED IV
Description
CONTOUR 150W LED 3WAY IVORY
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL-153P-IV
Brand
Lutron
GTIN
00027557003698
UPC
027557003698
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Brownwood
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat