CTCL153PIV - Contour 150W Led 3WAY Ivory

Lutron

  • $29.20 (Each)
  • $29.20 (Each)

  • $700.80 (Per 24)
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
CTCL153PIV
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153P-IV
Description
Contour 150W Led 3WAY Ivory
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003698 / 00027557003698
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Standard Packaging
$700.80 (Per 24)
Resources
Images
 
 
CTCL153PIV - Video
 
CTCL153PIV - Small Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
 
CTCL153PIV - Large Image
360 Images
 
 
CTCL153PIV - 360 Image
Attachments
 
 
CTCL153PIV - Specification Sheet
Brochures
 
 
CTCL153PIV - Brochure
Other Links
 
 
CTCL153PIV - Other
 
CTCL153PIV - Other
 
CTCL153PIV - Other
 
CTCL153PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Ivory
extra long description
LUT CTCL-153P-IV CONTOUR CFL/LED IV
Description
CONTOUR 150W LED 3WAY IVORY
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in ivory
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL-153P-IV
Brand
Lutron
GTIN
00027557003698
UPC
027557003698
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
environmental conditions
Indoor use only
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTCL153PIV.
Jump To:

Similar Items

Similar items are close alternatives to CTCL153PIV, though they may not be 100% alike.

00027557002752|0027557|027557002752|02755700275|00275|CT 600P Iv|CT-600P-1V|CT60...
  • Our Part #: CT600PIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT-600P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.54) ·
CT600PIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.54

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
00027557684439|0027557|027557684439|02755768443|68443|S 600PH Iv|S-600PH-1V|S600...
  • Our Part #: S600PHIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat