CTCL153PLA - Contour 150W Led 3WAY Light Almond

Lutron

  • $29.20 (Each)
  • $29.20 (Each)

  • $700.80 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTCL153PLA
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153P-LA
Description
Contour 150W Led 3WAY Light Almond
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003681 / 00027557003681
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Standard Packaging
$700.80 (Per 24)
Resources
Images
 
 
CTCL153PLA - Video
 
CTCL153PLA - Small Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
360 Images
 
 
CTCL153PLA - 360 Image
Attachments
 
 
CTCL153PLA - Specification Sheet
Brochures
 
 
CTCL153PLA - Brochure
Other Links
 
 
CTCL153PLA - Other
 
CTCL153PLA - Other
 
CTCL153PLA - Other
 
CTCL153PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Light Almond
extra long description
LUT CTCL-153P-LA CONTOUR CFL/LED LI
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in light almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
CONTOUR 150W LED 3WAY LIGHT ALMOND
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
CTCL-153P-LA
Brand
Lutron
GTIN
00027557003681
UPC
027557003681
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat