CTRP253PWH - Contour 250W Led/Electronic Low Voltage White

Lutron

  • $67.46 (Each)
  • $67.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTRP253PWH
Manufacturer
Lutron
Manufacturer's Part Number
CTRP-253P-WH
Description
Contour 250W Led/Electronic Low Voltage White
Skylark Contour Reverse-Phase Dimmer With On/Off Switch, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276226417 / 00784276226417
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.46 (Each)
Resources
Images
 
 
CTRP253PWH - Small Image
 
CTRP253PWH - Large Image
Attachments
 
 
CTRP253PWH - Specification Sheet
Other Links
 
 
CTRP253PWH - Other
 
CTRP253PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
250/500
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark Contour 250W Led In White
Long Description
Skylark Contour Reverse-phase Dimmer with on/off switch, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in white
Special Features
Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.
extra long description
LUT CTRP-253P-WH SKYLARK CONTOUR 25
Description
CONTOUR 250W LED/ELECTRONIC LOW VOLTAGE WHITE
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTRP-253P-WH
Brand
Lutron
GTIN
00784276226417
UPC
784276226417
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, reverse-phase, 3-way/single-pole
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat