CW1BL - Claro Wallplate 1 Gang Black

Lutron

  • $6.60 (Each)
  • $6.60 (Each)

  • $79.20 (Per 12)

In-Stock: 6 available at other locations ( find a store with stock)
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
CW1BL
Manufacturer
Lutron
Manufacturer's Part Number
CW-1-BL
Description
Claro Wallplate 1 Gang Black
Claro Wallplate, Gloss Finish, Single-Gang In Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692106 / 00027557692106
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Standard Packaging
$79.20 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
CW1BL - Small Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
 
CW1BL - Large Image
Attachments
 
 
CW1BL - Specification Sheet
Other Links
 
 
CW1BL - Other
 
CW1BL - Other
 
CW1BL - Other
360 Images
 
 
CW1BL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
insulation
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Thickness
0.3
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CLARO WALLPLATE 1 GANG BLACK
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
extra long description
LUT CW-1-BL CLARO WALLPLATE 1 GNG B
Product Type
Claro 1 Gang Wall Plate Black
Long Description
Claro Wallplate, Gloss Finish, Single-gang in black
Special Features
For one Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-1-BL
Brand
Lutron
GTIN
00027557692106
UPC
027557692106
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-gang wallplate
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available
Bastrop
1 View Store
These alternate items can be purchased instead of CW1BL.
Jump To:

Cross Referenced

These items are similar to CW1BL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2151BK Eaton Wiring Devices 00032664487200
8831-BK Enerlites 00883951413705
SI8831-BK Enerlites 00883951413439
NPS26 Hubbell Wiring Device-Kellems 00883778306143
80301-SE Leviton 00078477159736
80401-E Leviton 00078477120200
CW-1-BL Lutron Electronics 00027557692106
SW26-BK Legrand Pass & Seymour 00785007037500

* All prices subject to change.

Begin Live Chat