CW2LA - Claro Wallplate 2 Gang Light Almond

Lutron

  • $8.71 (Each)
  • $8.71 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CW2LA
Manufacturer
Lutron
Manufacturer's Part Number
CW-2-LA
Description
Claro Wallplate 2 Gang Light Almond
Claro Wallplate, Gloss Finish, Two-Gang In Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557513050 / 00027557513050
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Attachments
 
 
CW2LA - Specification Sheet
Other Links
 
 
CW2LA - Other
 
CW2LA - Other
 
CW2LA - Other
Images
 
 
CW2LA - Small Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
360 Images
 
 
CW2LA - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Thickness
0.3
Size
4.69 x 4.75;119 x 121
Descriptions
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Product Type
Claro Wallplate 2 GNG Light
extra long description
LUT CW-2-LA CLARO WALLPLATE 2 GNG L
Description
CLARO WALLPLATE 2 GANG LIGHT ALMOND
Long Description
Claro Wallplate, Gloss Finish, Two-gang in light almond
Special Features
For two Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-2-LA
Brand
Lutron
GTIN
00027557513050
UPC
027557513050
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
2-gang wallplate
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store

M-Z

Location Stock Available
South Austin
1 View Store
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat