CW2WH - Claro Wallplate 2 Gang White

Lutron

  • $8.16 (Each)
  • $8.16 (Each)
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
CW2WH
Manufacturer
Lutron
Manufacturer's Part Number
CW-2-WH
Description
Claro Wallplate 2 Gang White
Wall Plate, 2 Gang, 4.75 In (L) X 4.69 In (W) X 0.30 In (H), 7.6 MM Thickness, Stainless Steel, White, Gloss, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692113 / 00027557692113
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Resources
Images
 
 
CW2WH - Small Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
 
CW2WH - Large Image
360 Images
 
 
CW2WH - 360 Image
Attachments
 
 
CW2WH - Specification Sheet
Other Links
 
 
CW2WH - Other
 
CW2WH - Other
 
CW2WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
insulation
Plastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
7.6 mm
Size
4.69 x 4.75;119 x 121
Descriptions
Product Type
Wallplate
Wall Plate Insulation Gasket
Description
CLARO WALLPLATE 2 GANG WHITE
Long Description
Wall Plate, 2 Gang, 4.75 in (L) x 4.69 in (W) x 0.30 in (H), 7.6 mm Thickness, Stainless Steel, White, Gloss, 0.1500 lb
Short Description
Wallplate, 2 Gangs, Stainless Steel, White
Special Features
Double Gang
extra long description
LUT CW-2-WH CLARO WALLPLATE 2 GNG W
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Additional Information
dimensions
4.75 in (L) x 4.69 in (W) x 0.30 in (H);121 x 119 x 7.6 mm
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;CSA Certified
Made in USA
yes
orientation
Vertical
Manufacturer Information
Brand
Lutron
Ariadni(R)
Diva
Manufacturers Part Number
CW-2-WH
GTIN
00027557692113
UPC
027557692113
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
2-gang wallplate
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
NOM
Mounting
Other;Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CW2WH.
Jump To:

Cross Referenced

These items are similar to CW2WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9522WS Eaton Wiring Devices 00032664645815
PJS262W Eaton Wiring Devices 00032664617010
SI8832-W Enerlites 00883951211318
NPS262W Hubbell Wiring Device-Kellems 00883778306228
RCW2W Hubbell Wiring Device-Kellems 00883778117169
80309-SW Leviton 00078477159880
CW-2-WH Lutron Electronics 00027557692113
80906 Morris 00601986809061
SW262W Legrand Pass & Seymour 00785007037548
N1302D Bryant Electric n/a
NP262W Bryant Electric 00883778102493
2152W Eaton Wiring Devices 00032664239519
2152W-BOX Eaton Wiring Devices 00032664318207
5152W Eaton Wiring Devices n/a
5152W-BOX Eaton Wiring Devices 00032664492853
30-1020 GC-Waldom Electronics n/a
30-1020-BU GC-Waldom Electronics n/a
HPS20W Hubbell Wiring Device-Kellems n/a
HPS2WA Hubbell Wiring Device-Kellems n/a
MP2620W Hubbell Wiring Device-Kellems n/a
80409-NW Leviton 00078477488508
80409-W Leviton 00078477151358
81121 Morris 00601986811217
90402 Mulberry 00095327904025
SP262W Legrand Pass & Seymour 00785007680072
TP262-W Legrand Pass & Seymour 00785007275537
COMFP2WC Philips Luminaires n/a
75-2000 Philmore n/a
5500W Raco 00092326101462
FPRDG-2W HellermannTyton n/a
FPRDG-W HellermannTyton 00089306219644

* All prices subject to change.

Begin Live Chat