D600RHWH - 600W SP Rotary Push Dimmer White Clam

Lutron

  • $4.49 (Each)
  • $4.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D600RHWH
Manufacturer
Lutron
Manufacturer's Part Number
D-600RH-WH
Description
600W SP Rotary Push Dimmer White Clam
Rotary Dimmer With Rotate On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557111232 / 00027557111232
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Resources
Images
 
 
D600RHWH - Small Image
 
D600RHWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600 A
Poles
1 PH
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic/Metal
amperage rating
UL, CSA
actuator
Wallbox
connection
Wire Leads
Dimensions and Weight
Size
Wire Leads
Descriptions
Product Type
600W Inc Rotary WH Clamshell
Description
600W SP ROTARY PUSH DIMMER WHITE CLAM
Long Description
Rotary Dimmer with Rotate On/Off Knob, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white
Special Features
Rotary
Additional Information
load
1 PH
operating cycles
Plastic
Manufacturer Information
Manufacturers Part Number
D-600RH-WH
Brand
Lutron
sub brand
Rotary
GTIN
00027557111232
UPC
027557111232
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Lutron
Availability
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Frequency Rating
600 W
Application
Dimmer with rotate on/off knob, single-pole, clamshell packaging
Enclosure
Plastic/Metal
Operating Temperature
Push knob
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat