DV103PLA - Diva 1000W 3WAY Light Almond

Lutron

  • $108.44 (Each)
  • $108.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV103PLA
Manufacturer
Lutron
Manufacturer's Part Number
DV-103P-LA
Description
Diva 1000W 3WAY Light Almond
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-Way, 120V/1000W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366441 / 00027557366441
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.44 (Each)
Resources
Images
 
 
DV103PLA - Video
 
DV103PLA - Small Image
 
DV103PLA - Large Image
Attachments
 
 
DV103PLA - Specification Sheet
Other Links
 
 
DV103PLA - Other
 
DV103PLA - Other
 
DV103PLA - Other
 
DV103PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Incan 1000W 3-Way Preset
extra long description
LUT DV-103P-LA DIVA INCAN 1000W 3-W
Description
DIVA 1000W 3WAY LIGHT ALMOND
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in light almond
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DV-103P-LA
Brand
Lutron
GTIN
00027557366441
UPC
027557366441
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat