DV10PHWH - Diva 1000W SP White Clam

Lutron

  • $96.66 (Each)
  • $96.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV10PHWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-10PH-WH
Description
Diva 1000W SP White Clam
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748070 / 00027557748070
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.66 (Each)
Resources
Images
 
 
DV10PHWH - Video
 
DV10PHWH - Small Image
 
DV10PHWH - Large Image
Attachments
 
 
DV10PHWH - Specification Sheet
Other Links
 
 
DV10PHWH - Other
 
DV10PHWH - Other
 
DV10PHWH - Other
 
DV10PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Poles
1
Wattage
1000
Voltage Rating
120
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Inc 1000W White CLM
extra long description
LUT DV-10PH-WH DIVA INC 1000W WHITE
Description
DIVA 1000W SP WHITE CLAM
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in white
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DV-10PH-WH
Brand
Lutron
GTIN
00027557748070
UPC
027557748070
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat