DV600PBR - Diva 600W SP Brown

Lutron

  • $25.96 (Each)
  • $25.96 (Each)

  • $623.04 (Per 24)

  • $1,246.08 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PBR
Manufacturer
Lutron
Manufacturer's Part Number
DV-600P-BR
Description
Diva 600W SP Brown
00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|Diva Inc 600W Brown|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|Lutron Electric DV 600P BR|Lutron Electric DV600PBR|Lutron Electric DV-600P-BR|Lutron Electronics DV 600P BR|Lutron Electronics DV600PBR|Lutron Electronics DV-600P-BR
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688154 / 00027557688154
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Carton
$623.04 (Per 24)
Standard Packaging
$1,246.08 (Per 48)
Resources
Images
 
 
DV600PBR - Small Image
 
DV600PBR - Large Image
Installation Sheets
 
 
DV600PBR - Installation Sheet
 
DV600PBR - Installation Sheet
Attachments
 
 
DV600PBR - Specification Sheet
 
DV600PBR - Specification Sheet
Other Links
 
 
DV600PBR - Other
 
DV600PBR - Other
 
DV600PBR - Other
 
DV600PBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Long Description
00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|DIVA INC 600W BROWN|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|LUTRON ELECTRIC DV 600P BR|LUTRON ELECTRIC DV600PBR|LUTRON ELECTRIC DV-600P-BR|LUTRON ELECTRONICS DV 600P BR|LUTRON ELECTRONICS DV600PBR|LUTRON ELECTRONICS DV-600P-BR
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Product Type
Obsolete-Diva Inc 600W Brown
Description
DIVA 600W SP BROWN
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-600P-BR
sub brand
Diva
Brand
Lutron
GTIN
00027557688154
UPC
027557688154
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
24
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat