DV600PHAL - Diva 600W SP Almond Clam

Lutron

  • $25.96 (Each)
  • $25.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PHAL
Manufacturer
Lutron
Manufacturer's Part Number
DV-600PH-AL
Description
Diva 600W SP Almond Clam
00027557507097|0027557|027557507097|02755750709|50709|DV 600PH Al|DV600PHAL|DV-600PH-Al|Diva 600WATT Preset Clamshell Almond|Lewtron Electronics DV 600PH Al|Lewtron Electronics DV600PHAL|Lewtron Electronics DV-600PH-Al|Lootron Electronics DV 600PH Al|Lootron Electronics DV600PHAL|Lootron Electronics DV-600PH-Al|Lutron DV 600PH Al|Lutron DV600PHAL|Lutron DV-600PH-Al|Lutron Electric DV 600PH Al|Lutron Electric DV600PHAL|Lutron Electric DV-600PH-Al|Lutron Electronics DV 600PH Al|Lutron Electronics DV600PHAL|L
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557507097 / 00027557507097
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Resources
Installation Sheets
 
 
DV600PHAL - Installation Sheet
 
DV600PHAL - Installation Sheet
Attachments
 
 
DV600PHAL - Specification Sheet
 
DV600PHAL - Specification Sheet
Images
 
 
DV600PHAL - Small Image
 
DV600PHAL - Large Image
Other Links
 
 
DV600PHAL - Other
 
DV600PHAL - Other
 
DV600PHAL - Other
 
DV600PHAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Material
METAL/PLASTIC
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Diva 600W Preset Clam Almond
Long Description
00027557507097|0027557|027557507097|02755750709|50709|DV 600PH AL|DV600PHAL|DV-600PH-AL|DIVA 600WATT PRESET CLAMSHELL ALMOND|Lewtron Electronics DV 600PH AL|Lewtron Electronics DV600PHAL|Lewtron Electronics DV-600PH-AL|Lootron Electronics DV 600PH AL|Lootron Electronics DV600PHAL|Lootron Electronics DV-600PH-AL|Lutron DV 600PH AL|Lutron DV600PHAL|Lutron DV-600PH-AL|LUTRON ELECTRIC DV 600PH AL|LUTRON ELECTRIC DV600PHAL|LUTRON ELECTRIC DV-600PH-AL|LUTRON ELECTRONICS DV 600PH AL|LUTRON ELECTRONICS DV600PHAL|L
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Description
DIVA 600W SP ALMOND CLAM
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-600PH-AL
Brand
Lutron
sub brand
Diva
GTIN
00027557507097
UPC
027557507097
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat