DV600PHIV - Diva 600W SP Ivory Clam

Lutron

  • $25.96 (Each)
  • $25.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV600PHIV
Manufacturer
Lutron
Manufacturer's Part Number
DV-600PH-IV
Description
Diva 600W SP Ivory Clam
00027557748056|0027557|027557748056|02755774805|74805|DV 600PH Iv|DV-600PH-1V|DV600PHIV|DV-600PH-Iv|Diva Inc 600W Ivory CLM|Lewtron Electronics DV 600PH Iv|Lewtron Electronics DV-600PH-1V|Lewtron Electronics DV600PHIV|Lewtron Electronics DV-600PH-Iv|Lootron Electronics DV 600PH Iv|Lootron Electronics DV-600PH-1V|Lootron Electronics DV600PHIV|Lootron Electronics DV-600PH-Iv|Lutron DV 600PH Iv|Lutron DV-600PH-1V|Lutron DV600PHIV|Lutron DV-600PH-Iv|Lutron Electric DV 600PH Iv|Lutron Electric DV-600PH-1V|Lutro
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748056 / 00027557748056
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Resources
Images
 
 
DV600PHIV - Small Image
 
DV600PHIV - Large Image
Installation Sheets
 
 
DV600PHIV - Installation Sheet
 
DV600PHIV - Installation Sheet
Attachments
 
 
DV600PHIV - Specification Sheet
 
DV600PHIV - Specification Sheet
Other Links
 
 
DV600PHIV - Other
 
DV600PHIV - Other
 
DV600PHIV - Other
 
DV600PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
DIVA 600W SP IVORY CLAM
Product Type
Obsolete-Diva Inc 600W Ivory CLM
Long Description
00027557748056|0027557|027557748056|02755774805|74805|DV 600PH IV|DV-600PH-1V|DV600PHIV|DV-600PH-IV|DIVA INC 600W IVORY CLM|Lewtron Electronics DV 600PH IV|Lewtron Electronics DV-600PH-1V|Lewtron Electronics DV600PHIV|Lewtron Electronics DV-600PH-IV|Lootron Electronics DV 600PH IV|Lootron Electronics DV-600PH-1V|Lootron Electronics DV600PHIV|Lootron Electronics DV-600PH-IV|Lutron DV 600PH IV|Lutron DV-600PH-1V|Lutron DV600PHIV|Lutron DV-600PH-IV|LUTRON ELECTRIC DV 600PH IV|LUTRON ELECTRIC DV-600PH-1V|LUTRO
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-600PH-IV
Brand
Lutron
sub brand
Diva
GTIN
00027557748056
UPC
027557748056
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat